missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix E, 4.5 mL Tubes
TallPrep™ Lysing Matrix E contains ceramic spheres, silica spheres and glass beads for grinding soil, feces, sludge and other environmental samples.
Specifications
Bead Type | 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads |
---|---|
Content And Storage | Room Temperature |
Sample Type | Soil, Environmental, Feces |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Description
Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and 4 mm glass beads. They are used with FastPrep instruments or any bead beater to lyse and grind environmental samples for nucleic acid extraction. Lysing Matrix E is also effective for lysing mixed samples, such as microbe infected tissue for RNA extraction from tumors and other difficult tissues.
- Tube Size: 4.5 mL
- Sample Types: Soil, feces, sediment, wastewater, sludge, compost, rhizosphere
- Matrix Composition: 1.4 mm ceramic spheres, 0.1 mm silica spheres, and two 4 mm glass beads
Specifications
1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads | |
Soil, Environmental, Feces | |
FastPrep instruments or other bead beaters | |
Lysing Matrix E |
Room Temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.