missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix SS, 2mL Tube
MP Biomedicals™ Lysing Matrix SS, 2mL Tube for nucleic acid isolation and purification
£206.00 - £1305.00
Specifications
Content And Storage | Room temperature |
---|---|
Sample Type | Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast |
DNase | Free |
For Use With (Equipment) | FastPrep-24 5G, FastPrep-24, FastPrep-96 |
For Use With (Application) | Nucleic acid isolation and purification |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15759190
|
MP Biomedicals™
116921100 |
100 x 2 mL |
£439.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15769190
|
MP Biomedicals™
116921500 |
500 x 2 mL |
£1305.00
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15749190
|
MP Biomedicals™
116921050 |
50 x 2 mL |
£206.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Each impact-resistant 2 mL tube contains one 6.35 mm, .25 cal. (0.25 in.) stainless-steel grinding ball
- Use to break hard/brittle samples
- Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
Specifications
Room temperature | |
Free | |
Nucleic acid isolation and purification | |
SS | |
Free |
Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast | |
FastPrep-24 5G, FastPrep-24, FastPrep-96 | |
Stainless-steel grinding ball | |
Lysing Matrix Tube |