Learn More
Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath
Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.
£782.00 - £2945.00
Specifications
Material | Plastic Housing, Stainless Steel Tank |
---|---|
Timer | 60 min. |
Frequency | 40 kHz |
Warranty | 2 Years |
Product Code | Brand | Model | Voltage | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
13453609
|
Branson Ultrasonics™
CPX-952-136R |
M1800-E | 230/240 V | 1.9 L | 15 x 14 x 10 cm (6 x 5.5 x 4 in.) |
£782.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||
13493609
|
Branson Ultrasonics™
CPX-952-236R |
M2800-E | 230/240 V | 2.8 L | 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) |
£953.00
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||
13433619
|
Branson Ultrasonics™
CPX-952-336R |
M3800-E | 230/240 V | 5.7 L | 29 x 15 x 15 cm (11.5 x 6 x 6 in.) |
£1320.00
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||
13463619
|
Branson Ultrasonics™
CPX-952-536R |
M5800-E | 230/240 V | 9.5 L | 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) |
£1595.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||
13413629
|
Branson Ultrasonics™
CPX-952-836R |
M8800-E | 230/240 V | 20.8 L | 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) |
£2945.00
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||
Description
Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminating dead zones for long life
- Includes 60-minute mechanical timer and continuous operation
- 40kHz industrial transducers
- Controls located above and behind in easily accessible control tower panel which is raised above tank to avoid damage from cleaning solutions
- Plastic body
- Chemical-resistant
- 1.5 gal. and larger models
- Tank drains with valves
Specifications
Plastic Housing, Stainless Steel Tank | |
60 min. | |
40 kHz | |
2 Years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.