missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Argos Technologies™ M-Vac Jr. Stainless Steel Stand
Click to view available options
Holds:
2 L Bottles
Unit Size:
Each
Description
Ideal for use with critical or dangerous liquid Autoclavable at 121°C for 20 minutes Withstands 700mm Hg
Specifications
Specifications
| Product Type | Bottle Holder |
| Description | M-Vac Jr. Stainless Steel Stand (2-L bottle sold separately) 1/EA |
| Color | White |
| Holds | 2 L Bottles |
| Material | Stainless Steel |
| For Use With (Equipment) | 2 L bottle with tubing, connected to in-house vacuum |
| Model | EV446 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction