missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M211 and M210 Indoor Outdoor Vinyl Labels
Vinyl labels with high adhesion to difficult surfaces, as well as outdoor durability.
£27.30 - £36.45
Specifications
Color | Black on Gray |
---|---|
For Use With (Equipment) | BMP21-LAB Label Printer, BMP21-PLUS Label Printer, Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
Material | Vinyl (B-595) |
Print Technology | Thermal Transfer |
Length (English) | 0.25 in. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
15495544
|
Brady™
139738 |
9.5 mm |
£27.30
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
15455594
|
Brady™
139739 |
12.7 mm |
£30.70
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
15971011
|
Brady™
139740 |
19 mm |
£36.45
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
B-595 vinyl will adhere to difficult, low surface energy items including PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough pipes and paper jacketed pipes.
- Abrasion, cold, fuel and oil resistant
- Outdoor durable
- Ideal for general laboratory identification and well plate labeling
Specifications
Black on Gray | |
Vinyl (B-595) | |
0.25 in. | |
Cartridge, Ribbon | |
Electrical Labeling, Laboratory Labeling, Warehouse Labeling |
BMP21-LAB Label Printer, BMP21-PLUS Label Printer, Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
Thermal Transfer | |
6.4 mm | |
2011/65/EU and 2015/863 |