missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M410 Label Printer EU and BWS Suite
Specifically engineered for premium 25.40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.
Brand: Brady™ 177009
Additional Details : Weight : 0.20200kg
Description
- Print pre-sized or continuous labels up to 25.40 mm wide with edge-to-edge printing.
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands.
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed.
- Create and print two ways: the intuitive QWERTY kepad or a PC.
- Designed to withstand 1.2 m drops and challenging work environments.
- Enhanced exterior coloring for jobsite visibility.
- Ships with a license for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
- Backlit LCD graphics display for easier labelling in low-lit areas
Spécification
Printer Kit | |
Brady Labels | |
Thermal Transfer | |
38.10 mm | |
0.125 mm | |
Cartridge | |
-40°F to +180°F | |
Component and Equipment Labelling, Electrical Labelling, Facility Identification, Floor Marking, Lean and 5S Labelling, Pipe and Valve Marking, Warehouse Marking |
Black on White | |
Vinyl | |
7.62 m | |
0.005 in. | |
Repositionable Multi-Purpose Vinyl Labels | |
R6000HF | |
-40°C to +82°C | |
1 Ea. |