missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M410 Portable Label Printer with Accessories Kit
Specifically engineered for premium 25.40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.
Brand: Brady™ 177012
Additional Details : Weight : 0.16100kg
Description
- Print pre-sized or continuous labels up to 25.40 mm wide with edge-to-edge printing.
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands.
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
- Create and print two ways: the intuitive QWERTY keypad or a PC.
- Designed to withstand 1.2 m drops and challenging work environments.
- Enhanced exterior coloring for jobsite visibility.
- Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels.
- Backlit LCD graphics display for easier labelling in low-lit areas.
Specifications
Printer Kit | |
Brady Labels | |
Thermal Transfer | |
25.40 mm | |
0.102 mm | |
Cartridge | |
-112°F to +158°F | |
Cold Temperature Labelling, Component and Equipment Labelling, Electrical Labelling, Facility Identification, Floor Marking, Laboratory Labelling, Lean and 5S Labelling, Pipe and Valve Marking, Temperature Indicating Labelling, Warehouse Marking |
Black on White | |
Polypropylene | |
7.62 m | |
0.004 in. | |
Chemical Resistant Cryogenic Polypropylene Labels for Printers | |
R4300 | |
-80°C to +70°C | |
1 Ea. |