missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M410 Portable Label Printer Kit EU and Brady Workstation Suite
Specifically engineered for premium 25.40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.
Brand: Brady™ 177010
Additional Details : Weight : 0.16600kg
Description
- Print pre-sized or continuous labels up to 25.40 mm wide with edge-to-edge printing.
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands.
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed.
- Create and print two ways: the intuitive QWERTY kepad or a PC.
- Designed to withstand 1.2 m drops and challenging work environments.
- Enhanced exterior coloring for jobsite visibility.
- Ships with a license for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
- Backlit LCD graphics display for easier labelling in low-lit areas
Specifications
Printer Kit | |
Brady Labels | |
Thermal Transfer | |
1 in. | |
0.004 in. | |
All Weather Permanent Adhesive Vinyl Labels for Printers | |
R6000HF | |
-40°C to +82°C | |
100 Labels |
Black on White | |
Vinyl | |
3 in. | |
76.20 mm | |
0.102 mm | |
Cartridge | |
-40°F to +180°F | |
Asset Tracking, Component and Equipment Labelling, Electrical Labelling, Facility Identification, Lean and 5S Labelling, Lockout Tagout, Pipe and Valve Marking, Safety Identification, Security Identification, Warehouse Marking, Inventory and Inspection Labelling |