missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M410 Portable Label Printer Kit UK and Brady Workstation Suite
Repositionable vinyl film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required.
Brand: Brady™ 322722
Additional Details : Weight : 1.18000kg
Description
- Special aggressive adhesive stays in place, but removes cleanly without leaving adhesive residue, making it ideal for applications like 5S and inventory.
- Vinyl film can be thermal transfer printed.
- Average outdoor durability is 5 years.
- Service temperature of -40°C to 82°C
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Specifications
Label Printer Kit | |
None | |
Plastic | |
3.50 in. | |
88.90 mm | |
11.50 in. | |
Monocolor | |
M410 Printer, Hardcase, Rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl Label Cartridge, a Magnet, a Utility Hook, a Quick start Guide, a USB Cable, a Brady Workstation Basic Design Software Suite and a USB Flash Drive with Driver and User Manual | |
48 MB | |
33.02 mm/s | |
USB | |
1.18 kg | |
Asset Tracking, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, General Identification, Inventory and Inspection Labelling, Laboratory Labelling, Wire and Cable Labelling | |
2 Years | |
100/240 V |
Yellow, Black | |
Brady Labels | |
Thermal Transfer | |
6 in. | |
152.40 mm | |
292.10 mm | |
M410 Portable Label Printer Kit UK and Brady Workstation Suite | |
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian | |
M410 | |
300 dpi | |
2.6 lb. | |
CE, UKCA | |
1 Ea. | |
AC Adapter, Rechargeable Battery |