missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ M50 Hydrometer
Alla France™ M50 Hydrometer is designed to measure the relative density of a liquid.
Specifications
Type | Hydrometer |
---|---|
Accuracy | ±0.001 |
Increments | 0.001 g/mL |
Certifications/Compliance | ISO 649-NF B 35511-BS 718-DIN 12791 |
Length (Metric) | 270 mm |
Description
- Calibration temperature 20°C
- General purpose
Specifications
Hydrometer | |
0.001 g/mL | |
270 mm |
±0.001 | |
ISO 649-NF B 35511-BS 718-DIN 12791 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Alla France™ M50 Hydrometer