missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M510 Portable Label Printer with Accessories Kit EU
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.
Brand: Brady™ 177008
Additional Details : Weight : 0.16100kg
Description
- Create large 38.10 mm labels with edge-to-edge printing and a wide range of text sizes.
- Print up to 38.10 mm per second to get work done faster.
- Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials.
- Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC.
- Backlit full-color LCD graphics display for easier labelling in low-lit areas.
- Durably designed to withstand 1.2 m drops.
- Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels.
- The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power.
Specifications
Printer Kit | |
Brady Labels | |
Thermal Transfer | |
25.40 mm | |
0.125 mm | |
Cartridge | |
-40°F to +180°F | |
Component and Equipment Labelling, Electrical Labelling, Facility Identification, Floor Marking, Lean and 5S Labelling, Pipe and Valve Marking, Warehouse Marking |
Black on White | |
Vinyl | |
7.62 m | |
0.005 in. | |
Repositionable Multi-Purpose Vinyl Labels | |
R6000HF | |
-40°C to +82°C | |
1 Ea. |