missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M510 Portable Label Printer Kit UK and Brady Workstation Suite
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.
Brand: Brady™ 322719
Additional Details : Weight : 1.18000kg
Description
- Create large 38.10 mm labels with edge-to-edge printing and a wide range of text sizes.
- Print up to 38.10 mm per second to get work done faster.
- Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials.
- Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC.
- Backlit full-color LCD graphics display for easier labelling in low-lit areas.
- Durably designed to withstand 1.2 m drops.
- Ships with a license for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
- The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power.
Specifications
Printer | |
None | |
Plastic | |
3.50 in. | |
88.90 mm | |
11.50 in. | |
Monocolor | |
M410 Printer, Rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl label Cartridge, a Quick start Guide, a USB Cable, a Brady WorkstationBasic Design Software Suite and a USB Flash Drive with Driver and User Manual. | |
48 MB | |
33.02 mm/s | |
USB | |
1.18 kg | |
Asset Tracking, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, General Identification, Inventory and Inspection Labelling, Laboratory Labelling, Wire and Cable Labelling | |
2 Years | |
100/240 V |
Yellow, Black | |
Brady Labels | |
Thermal Transfer | |
6 in. | |
152.40 mm | |
292.10 mm | |
M410 Label Printer UK | |
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian | |
M410 | |
300 dpi | |
2.6 lb. | |
CE, UKCA | |
1 Ea. | |
AC Adapter, Rechargeable Battery |