missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M511 Label Printer with Brady Workstation Lab Suite

Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Share files, import data, and connect up to 5 users simultaneously.

Brand:  Brady™ 321673

Product Code. 17872699

  • £467.00 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ideal for larger applications - print up to 38.10 mm labels
  • Less waste - go edge to edge with text, graphics and barcodes
  • Longer battery life with an internal Li-ION battery - 8+ hours of work; 1,000 labels on a single charge
  • More durable - resists 1.8 m drops, shocks, 115 kg crushes and blowing sand and dust (MIL-STD-810G)
  • Prints anywhere - Bluetooth 5.0 (20 m range); connects up to 5 users simultaneously
  • Uses label creation software - Express Labels app via Bluetooth on a phone/tablet; Brady Workstation on a PC
  • Saves time; saves space - features an auto label cutter and prints upright or on its side
  • This printer comes with a Brady WorkStation Laboratory ID Software Suite, enabling you to immediately start designing professional labels
Specifications

Specifications

Portable Label Printer
None
Plastic
3.6 in.
91.44 mm
6.4 in.
Monocolor
Arabic (Egypt), Bahasa (Indonesian), Bahasa Malay, Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Hebrew, Hungarian, Italian, Japanese, Korean, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (universal), Swedish, Thai, Turkish, Vietnamese
M511
300 dpi
2.6 lb.
FCC Part 15 Class A
Each
AC Adaptor, Rechargeable Battery, USB
None
Yellow, Black
Brady Labels
Thermal Transfer
6 in.
152.40 mm
162.56 mm
This printer ships in a carton box with M5C-1500-595-WT-BK label cartridge, AC Adapter with EU and UK plugs, Quick Start guide and a Brady Workstation Laboratory ID Software Suite.
Memory via connected mobile device
33.80 mm/s
Bluetooth™ 5 Low Energy (class II),USB
1.2 kg
Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, General identification, Inventory and inspection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling
2 Years
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers