missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M610 Label Printer with Bluetooth and Brady™ WorkStation PWID Suite
Get the durability your work demands with the M610 Label Printer with enhanced capabilities like Bluetooth connectivity, military grade shock resistance, below freezing operating temperatures, and the widest range of data entry options. This printer comes with a hard case and Brady™ WorkStation Product & Wire Identification Suite.
£775.00
Specifications
Product Type | Printer |
---|---|
Color | Yellow, Gray |
Display Type | Backlit Graphic Color LCD |
For Use With (Equipment) | Brady Labels |
Material | Plastic |
Product Code | Brand | Keyboard Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Keyboard Type | Price | Quantity & Availability | |||||
17825235
|
Brady™
317805 |
QWERTY (UK) |
£775.00
Each |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Design and print labels using a keypad, mobile app or desktop software
- Work longer with an enhanced Gen3 Li-ION battery
- Print 4,500 labels on a full charge
- Stay connected wherever your work happens with enhanced Bluetooth technology
- Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
- Print labels at 50.8 mm/sec. print speed
- Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1.8 m drops
- Operate your printer in -18°C to +46°C temperatures
- Printer comes with a Brady™ WorkStation Product & Wire Identification Suite, enabling you to immediately start designing professional labels
Specifications
Printer | |
Backlit Graphic Color LCD | |
Plastic | |
4.19 in. | |
106.42 mm | |
12.93 in. | |
Monocolor | |
Printer, Hard Case, USB Cable, Quick Start Guide, Li-ion Rechargeable Battery, AC Adapter, Product USB, Brady Workstation Product & Wire Identification Suite, Roll of M6-11-427 and M61-R4310 Ribbon | |
512 MB RAM, 256 MB Flash | |
50.8 mm/sec. | |
3.1 lb. | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |
Yellow, Gray | |
Brady Labels | |
Thermal Transfer | |
4.22 in. | |
107.19 mm | |
328.42 mm | |
71.12 mm | |
Bulgarian, Hungarian, Italian, Norwegian, Polish, English (US), Romanian, Finnish, Slovak, German, Spanish, Croatian, Swedish, Turkish, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German | |
M610 | |
300 dpi | |
1.41 kg | |
Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Safety Identification | |
AC Adaptor, Rechargeable Battery |