missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M611 Label Printer with Brady™ WorkStation LAB Suite
Design, preview, and print any way you choose. The M611 Label Printer allows you to store more than 1,000 labels on board, access files easier and print multiple ways, on demand. Printer includes Brady™ WorkStation Lab Suite.
£678.41
Specifications
Product Type | Printer |
---|---|
Color | Blue, Gray |
Display Type | Backlit Graphic Color LCD Touchscreen |
For Use With (Equipment) | Brady Labels |
Material | Plastic |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17845235
|
Brady™
317841 |
Printer, USB Cable, Quick Start Guide, AC Powercord (UK), USB with Product Info and Windows Driver, Brady Workstation Laboratory Identification Suite, Roll of M6-11-427 and M61-R4310 Ribbon |
£678.41
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Print labels at 50.8 mm/sec. print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth or Wi-Fi
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
- Comes with a Brady™ WorkStation Lab Suite, enabling you to immediately start designing professional labels
Specifications
Printer | |
Backlit Graphic Color LCD Touchscreen | |
Plastic | |
10.97 in. | |
278.75 mm | |
4.55 in. | |
Monocolor | |
Bulgarian, French, German, Greek, Czech, Italian, Dutch, Korean, Estonian, Finnish, Portuguese, Chinese (Simplified), Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish, Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish | |
M611 | |
300 dpi | |
3.52 lb. | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |
Blue, Gray | |
Brady Labels | |
Thermal Transfer | |
4.46 in. | |
113.28 mm | |
115.66 mm | |
88.9 mm | |
256 MB Flash, 512 MB RAM | |
50.8 mm/sec. | |
Bluetooth™ 5 Low Energy (Class II), USB 2.0, Wi-Fi | |
1.6 kg | |
General Identification, Laboratory Labeling | |
AC Adaptor, Rechargeable Battery |