missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ MA35 Infrared Moisture Analyzer

The basic model for quick and reliable analysis of the material moisture of liquid, pasty and solid substances using the thermogravimetric method. The compact and rugged design, combined with great precision and measurement accuracy, make the MA35 the ideal device for uniform measuring tasks.

Brand:  Sartorius™ MA35M-230N

2847.79 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 15771396

  • £3465.00 / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The basic model for quick and reliable analysis of the material moisture of liquid, pasty and solid substances using the thermogravimetric method. The compact and rugged design, combined with great precision and measurement accuracy, make the MA35 the ideal device for uniform measuring tasks.

  • Impervious to vibration and dirt thanks to rugged design – guarantees reliable results even in harsh environments
  • A time-saving alternative to a drying oven – measurement results in only 10 to 20 minutes
  • Simple operation – ideal for routine checks
  • Choice of two modes for end-point determination of a measurement – fully automatic and timer modes
  • 35g weighing capacity
  • Recommended moisture range of 3 to 99%
  • Temperature range of 40° to 160°C, adjustable in 1° increments

TRUSTED_SUSTAINABILITY
Specifications

Specifications

RS232C data interface
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.