missing translation for 'onlineSavingsMsg'
Learn More

Hellma Macro Cuvette, 100-OS

Special optical glass cuvette for absorption measurement, visible range, with glass lid.

Brand:  Hellma 100-2-20

Product Code. 10140251

  • £112.00 / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Macro cell type
  • Special optical glass construction
  • Visible range absorption measurement
  • Glass lid
Specifications

Specifications

700 μL
Glass
Base Thickness: 1.5 mm
1/Pk
320 to 2500 nm
12.5 mm
Special Optical Glass
9.5 mm
Glass lid
2 mm
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.