missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater

The EH-200 Series Macro-Kjeldahl Extraction Heater is designed to determine the protein content of food on a macro scale, from 100 to 800 mL.

Brand:  Cole-Parmer™ 03075-22

 View more versions of this product

Product Code. 11844381

  • £4210.00 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Independent heat controller lets you adjust the temperature range of each mantle individually.
  • Stainless steel construction is rugged and easy to clean.
  • Run several projects simultaneously using these multiposition macro-kjeldahl extraction heaters.
  • Heaters are available with two or six individually controlled heating mantles that accommodate either 100 to 300 mL vessels or 500 to 800 mL vessels.
  • Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.
  • Each mantle has an independent heater with control dial, on/off switch, and indicator light, and operates to a maximum element temperature of 800°C.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space.
  • Extra safety features include an earth screen and double fuses on the supply line.
Specifications

Specifications

500 to 800 mL (16.9 to 27.1 oz.)/well
260 x 970 x 165 mm
165 mm
230 V
Ceramic Fiber/Mineral Wool
3300 W
5.8 kg
38.2 in.
Extraction Heater/Stirrer
16.9 to 27.1 oz.
500 to 800 mL/well
6.5 in.
260 mm
Stainless steel
UK Plug, Wired Directly
12.8 lb.
6
970 mm
800°C
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers