missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Membrane Filters
Shop All Brand Products
Click to view available options
Pore Size:
0.2 μm
3 μm
Quantity:
10/Pk.
Each
Unit Size:
Each
Pack of 10
Description
BRAND™ replacement filters for accu-jet™ and macro pipette controllers.
Features:
- Hydrophobic PTFE membrane with durable polypropylene housing.
- Available in 0.2 μm and 3.0 μm pore sizes.
- The 0.2 μm filter is also available in a sterile version
- Each filter is conveniently packaged in a blister pack for easy handling and storage. Available individually or in packs of 10.
- accujet™ S and accujet™ pro are compatible with both the 0.2 μm and 3.0 μm filters.
- macro pipette controller is compatible only with the 3.0 μm filters.
Specifications
Specifications
| Description | 3μ Membrane Filter |
| Autoclavable | Autoclavable |
| Color | Transparent/White |
| Disposable | Single-use |
| For Use With | accu-jet S |
| Material | Polypropylene, PTFE |
| Number of Channels | 1 |
| Pore Size | 3 μm |
| Sterility | Non-sterile |
| Type | Pipette Filter |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction