missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Magic Touch 2™ Ice Pans
Superior insulating properties combined with high chemical resistance
Brand: Bel-Art™
This item is not returnable.
View return policy
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
- Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
- Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
1L pan does not include pour spout or fill line indicator
Specifications
20 cm | |
30.4 cm | |
22.9 cm | |
1.05 gal. | |
Lightly textured, Non-slip | |
Laboratory Ice Pan | |
4 L |
8 in. | |
12 in. | |
9 in. | |
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base | |
Urethane | |
Cherry Red | |
-196°C to +100°C |