missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Magic Touch Ice Buckets

Product Code. 12358687 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
2.5 L
4 L
Color:
Black
Blue
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12358687

Brand: Bel-Art™ Scienceware™ M188484092

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Unbreakable under normal use conditions. Bel Art™ Magic Touch™ Ice Buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment.

  • Temperature range: -196° to 100°C (-321° to 212°F)
  • Use with ice, dry ice, dry ice alcohol slurries or liquid nitrogen
  • Non-sweating
  • Impervious to moisture and odors
  • Expanded Polymer Foam is chemical resistant
  • Unbreakable under normal use conditions
  • Flared edge for easy carrying
  • Lid can be cut to make openings for thermometers, cooling coils, flasks etc.
  • Available in 2 sizes
  • Round floating racks available for 1.5ml and 15ml tubes

Specifications

For Use With (Application) The use of ice, dry ice, dry ice alcohol slurries or liquid nitrogen.
Material Polymer
Type Ice Bucket
Color Black
Capacity (Metric) 4 L
Temperature Range -196°C to +90°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.