missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO MAGIO MS-450F Refrigerated/Heating Circulator
The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.
£8020.00
Specifications
Capacity (Metric) | 3 to 4 L |
---|---|
Certifications/Compliance | CE |
Communications | USB, RS232, Ethernet, Modbus |
Cooling Capacity | 460 W |
Flow Rate | 16 to 31 L/min. |
Product Code | Brand | Refrigerant | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Refrigerant | Price | Quantity & Availability | |||||
17744189
|
JULABO
9032714.N1 |
R290 |
£8020.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
17754189
|
JULABO
9032714.S1 |
R449A |
£8020.00
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ideal for demanding external applications
- Simple control of complex applications
- Continuously adjustable, extremely powerful pressure / suction pump
- Large, high-resolution
- TFT touch display with multilingual user interface
- Parts being in contact with the medium made of stainless steel
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface for online communication
- Ethernet analog interfaces (accessory)
- Class III (FL) according to DIN 12876-1
- Profibus DP (Accessory)
- RS232/RS485 interface for online communication
- Connections for solenoid valve
Specifications
3 to 4 L | |
USB, RS232, Ethernet, Modbus | |
16 to 31 L/min. | |
-30°C to +200°C | |
230 V / 50 Hz |
CE | |
460 W | |
Centrifugal | |
Circulator |