missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MagLab™ Storage Set
GREENER_CHOICE

Product Code. 11942581 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted (Teal, Green, Purple, Orange)
Unit Size:
Pack of 4

Product Code. 11942581

Only null left
Add to basket
Add to basket

Create storage space without crowding limited workspace. Fisherbrand™ MagLab™ Storage Set uses magnetic mounting to store miscellaneous lab and office supplies off the benchtop. Four storage units constructed of durable, colored ABS plastic.

Create lab storage space off your bench top with the MagLab™ storage system.
  • Easily organize common lab and office accessories off your benchtop
  • Robust ABS plastic is translucent for easy content identification and access
  • Modular set include four unique pieces
    • MagRack™ holds four 50 mL tubes and nine 15 mL tubes
    • MagWipe™ holds a standard (110 mm x 210 mm) Kimwipes™ box
    • MagPette™ holds two pipettes (fits most popular styles)
    • MagBox™ holds miscellaneous accessories
  • Each piece features four powerful magnets for a secure hold onto most metal surfaces
  • Mount on non-metallic surfaces with a self-adhesive metal mounting plate, provided

Specifications

Product Type MagLab Storage Set
Color Assorted (Teal, Green, Purple, Orange)
Material ABS Plastic
Quantity 4 Pk.
Device Holds 4 x 50 mL and 9 x 15 mL tubes, standard tissue box, two pipettes, and miscellaneous accessories
Height (English) 4 in.
Height (Metric) 102 mm
Length (English) 20.6 in.
Length (Metric) 522 mm
Width (English) 15.5 in.
Width (Metric) 393 mm
Show More Show Less
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.