Learn More
Applied Biosystems™ MagMAX™ Cell-Free DNA Elution Solution
This solution is included in the MagMAX Cell-Free DNA Isolation Kit.
Brand: Applied Biosystems™ A33602
261.76 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.06000kg
Description
This solution is included in the MagMAX Cell-Free DNA Isolation Kit (Cat. No. A29319). It is made available separately for applications that require more Elution Solution than is provided in the kit.
Specifications
Blood | |
High-throughput Compatible, Manual Protocols, Automated Protocols | |
DNA Elution Solution | |
Room Temperature |
Next-Generation Sequencing, Real-Time PCR | |
MagMAX™ | |
20 mL | |
Genomic DNA |
For Research Use Only. Not for use in diagnostic procedures.