missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Life Sciences™ Magnetic Filter Funnels

Product Code. 17872166
Click to view available options
Capacity (Metric):
300 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17872166

Brand: Cytiva Life Sciences™ 4242N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unique magnetic seal allows easy, one-handed vacuum filtration of liquids.

  • Magnetic filter funnel features a magnetic closure action with magnets that are enclosed in a durable base and funnel to provide an integral, leak-proof seal.
  • Simple one-handed operation for vacuum filtration makes this essential tool a favorite of microbiologists by promoting asceptic laboratory handling techniques.
  • The funnel features a sturdy construction that is shatterproof and can withstand multiple autoclave cycles.
  • Polyphenylsulfone construction is compatible with anti-foaming agents and many other solvents.
  • Convenient. 150 mL size allows for easy fit into small autoclaves and 500 mL size is ideal for filtration of large samples.
  • Sturdy and safe.
  • Polyphenylsulfone construction provides durability and added safety at a cost less than most glass funnels.
  • Forceps access point allows easy filter retrieval.
  • Graduated at 50 mL increments for accurate sample measurement.
  • New 47 mm Sentino™ Magnetic Filter Funnels also available.
  • #8 stopper with proper bore hole size included.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 300 mL
Quantity 1 Ea.
Product Type Magnetic Filtering Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.