missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Magnetic-Inductive Flow Meter
Working temperature range from -40 to 130°C. This flow meter can me used with JULABO™ Thermal HL30 and water-glycol mixtures, suitable for PRESTO™ models.
£6725.00 - £6760.00
Specifications
Type | Flowmeter |
---|---|
Connections | M30x1.5 male |
For Use With (Application) | Julabo™ PRESTO™ models |
Power Supply Details | 100-230 V/50-60 Hz |
Temperature (Metric) | -40°C to +130°C |
Product Code | Brand | Tube Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Size | Price | Quantity & Availability | |||||
15920247
|
JULABO™
8980731 |
DN 15 |
£6725.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
15930247
|
JULABO™
8980732 |
DN 25 |
£6760.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
- Measurement technology: magnetic-inductive
- Suitable Fluids: Thermal HL30, Water-Glycol
- Working temperature range: -40 to +130°C
- Accuracy: 1.56 to 0.51 %
- Flow rate: 1 to 100 L/min 1)
- Fluid connectors: M30x1.5 male 2)
- Tubing diameter: DN15 or DN25
- Output signal: 4 to 20 mA
- Mains power supply: 100-230V/50-60Hz
- Power Supply and 2.5m analog signal cable to connect to PRESTO included.
- Assembled in frame (height app. 500 mm)
1) Electronically controlled fluid-bypass may be required for small flow rates
2) Adapters may be required
Specifications
Flowmeter | |
Julabo™ PRESTO™ models | |
-40°C to +130°C |
M30x1.5 male | |
100-230 V/50-60 Hz |