missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Blank Write-on Labels
Magnetic Plastic Blank Write-on Labels are ideal for identification in warehouses with a constantly changing layout.
£16.45 - £29.90
Specifications
Description | Blank Write-on Magnetic Labels |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Material | Plastic |
Product Type | Labels |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
12850149
|
Brady™
234962 |
26 mm |
£16.45
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
12860149
|
Brady™
234965 |
26 mm |
£29.90
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- These type of labels offer complete flexibility.
- They can be applied and removed from metal surfaces as many times as necessary.
- When the locations change, these labels can move along with the products.
- Can be identified by writing on them or applying a self-adhesive label onto the magnetic material.
Specifications
Blank Write-on Magnetic Labels | |
White | |
Labels | |
25 Labels/Pk. | |
Rectangle | |
26 mm |
Permanent Acrylic | |
Plastic | |
For identification in warehouses with a constantly changing layout. | |
25 Pk. | |
1.02 in. |