missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Radiation Transport Sign
Brand: Brady™ 811676
Code : NEW
Additional Details : Weight : 0.00800kg
Specifications
Class 7: Radioactive material | |
1 Ea. | |
Magnetic Plastic | |
297 mm | |
297 mm | |
English | |
Radioactive Transport Sign |
Plastic | |
Permanent Acrylic | |
Stickers for the transport of dangerous goods are eye-catching and proven in practice | |
70°C | |
Rhomboid | |
Radioactive substances 7C III | |
Black on White |