missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Radiation Transport Sign
Marca: Brady™ 811664
Les retours ne sont pas autorisés pour ce produit.
Consulta la politica di reso
Specifica
Class 7: Radioactive material | |
1 Ea. | |
Magnetic Plastic | |
297 mm | |
Diamond | |
Radioactive material 7A I | |
Black on White |
Plastic | |
Permanent Acrylic | |
Stickers for the transport of dangerous goods are eye-catching and proven in practice | |
297 mm | |
English | |
Radioactive Transport Sign |