missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Stickers
Brand: Brady™ 227597
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
ISO 7010 | |
1 Ea. | |
Magnetic Plastic | |
297 mm | |
Rhomboid | |
Dangerous Goods Transport Label |
Plastic | |
Permanent Acrylic | |
297 mm | |
-18°C to 70°C | |
Flammable Gases 2 | |
White on Red |