missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Transport Signs
Brand: Brady™ 258967
Code : NEW
Additional Details : Weight : 0.10000kg
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
1 Ea. | |
Magnetic Plastic | |
297 mm | |
-18°C to 70°C | |
Toxic and Harmful Substances 6 | |
Black on White |
Plastic | |
Permanent Acrylic | |
Pipe markers and safety signs | |
297 mm | |
Diamond | |
Transport Sign |