missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Transport Signs
Brand: Brady™ 810938
Code : NEW
Additional Details : Weight : 0.11300kg
Specifications
ISO 7010 | |
1 Ea. | |
Magnetic Plastic | |
200 mm | |
200 mm | |
Diamond | |
Transport Sign |
Plastic | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-18°C to 70°C | |
Organic Peroxide 5.2 | |
Yellow |