missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Transport Signs
£20.80 - £23.30
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Plastic |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Magnetic Plastic |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11754904
|
Brady™
258949 |
Flammable Solid 4 |
£23.30
Each |
In Stock
Log in to see stock. |
|||||
11794904
|
Brady™
258955 |
Flammable When Wet 4 | N/A | ||||||
11734904
|
Brady™
258946 |
Highly Flammable Liquid 3 |
£23.30
Each |
In Stock
Log in to see stock. |
|||||
11774904
|
Brady™
258952 |
Spontaneous Ignition 4 | N/A | ||||||
Specifications
ISO 7010 | |
1 Ea. | |
Magnetic Plastic | |
297 mm | |
Transport Sign |
Plastic | |
Permanent Acrylic | |
297 mm | |
Diamond |