missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Magnetic Separator

The Magnetic Separator is a device for separation of magnetic beads from residual solution

Brand:  IBA Lifesciences 2-1602-000

Product Code. 12723084

  • £337.00 / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Magnetic Separator is a transparent plastic rack with 4 x 12 wells – two rows for 2 ml reaction tubes (left side) and 1.5 ml reaction tubes (right side), respectively.
  • The middle rows contain magnets that are suitable for the separation of Strep-Tactin™XT-coated magnetic beads, MagStrep 'type3' XT beads, within seconds from a solution making the Magnetic Separator a helpful tool for efficient, easy, and fast batch purification of Strep-tag™II and Twin-Strep-tag™ fusion proteins.
  • The separation procedure can be interrupted by placing the reaction tube in one of the correspondent outer rows.
Specifications

Specifications

Twenty-Four 12 x 1.5 mL or 12 x 2 mL Reaction Tubes
Contents for 24 reaction tubes
Purification of Strep-Tag™ Proteins with MagStrep Type 3 XT Beads (Strep-Tactin™XT Coated Magnetic Beads) in Batch Format
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IBA Lifesciences Magnetic Separator > Capacity: 12 x 1.5 and 12 x 2.0mL Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only.