missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnetic Stir Bar
The ALNICO magnetic stir bar withstands temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers. Smooth shape for better coupling when using concave bottom glassware.
Brand: Fisherbrand™ 120895
This item is not returnable.
View return policy
Description
- Magnetic bar is made from ALNICO, one of the strongest permanent magnets available
- The sintered manufacturing process reduces the chance of decoupling (spin outs), encapsulation in PTFE protects both magnet and what it is stirring
- Chemically inert and easy to clean
- Can withstand temperatures up to 225°C, making them suitable for use with both unheated and heated stirrers
Specifications
Not Autoclavable | |
Stirring solutions | |
Up to 250°C | |
8 mm | |
Alnico Magnet, PTFE | |
Smooth |
White | |
Stirrers | |
PTFE | |
25 mm | |
10/Cs | |
Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction