missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Magnetic Stir Bars

Product Code. 15885221 Shop All Velp Products
Click to view available options
Length (Metric):
5 mm
6 mm
8 mm
10 mm
13 mm
30 mm
Diameter (Metric):
8 mm
10 mm
20 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15885221

Brand: Velp Scientifica™ A00000355

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Velp Scientifica™ Magnetic Stir Bars for use with Velp Scientifica™ Hotplate Stirrers.

  • For use with Velp Hotplate Stirrers
  • Available in various sizes and shapes

Specifications

For Use With (Equipment) Hotplate Stirrers
Diameter (Metric) 20 mm
Length (Metric) 10 mm
Shape Disc
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.