missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Magnetic Stirrer RT touch series; 220mm top

Stay in control with our low profile digital display stirrers, ideal for routine stirring applications where visible stir speed is required.

Brand:  Thermo Scientific™ 88880016

274.66 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


Product Code. 15278834

  • £350.05 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers, low profile digital display stirrers ideal for routine applications where visible stir speed is required.

Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.
  • Digital control
  • Designed for stir rod support
  • Low profile, lightweight design with small footprint
  • Available in two sizes
  • Speed Control: 30 to 2000rpm
Includes:
Two nonslip silicone plate covers.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 to 2000 rpm
5 L
100/240 V
2.82 in.
14.17 in.
8.69 in.
10.24 in.
100 to 240V 50/60Hz
Cord set w/various plugs
Stirrer
Polypropylene
Digital
14.17 x 10.24 x 2.82 in. (360 x 260 x 72 mm)
72 mm
360 mm
220 mm
260 mm
50/60 Hz
CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.