missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Magnetic Stirring Bar

Molded with an outer layer of chemically inert PTFE for durability and non-reactivity. Buerkle™ Magnetic Stirring Bars feature a cylindrical shape and smooth surface for excellent mixing capability.

Brand:  Buerkle™ 8271-5008

4.37 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10581423

  • £8.50 / Each
Estimated Shipment: 17-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Opaque PTFE construction
  • High performance permanent magnets 
  • Long lifespan
  • Exceptional temperature resistance
  • Wide range of sizes
  • Stirring bars with diameters of 6 and 8mm can be used with Buerkle™ Fish-clip™ for extra gentle stirring
Specifications

Specifications

White
8 mm
Cylinder
PTFE
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers