Learn More
IKA™ Magnetic Stirring Bar Set
Contains PTFE-coated IKAFLON™ and TRIKA™ Magnetic stirring bars. IKA™ Magnetic Stirring Bar Set provides both cylindrical stir bars that ensure even mixing and pyramid/scraper-shaped stir bars for mixing difficult to dissolve samples or to prevent sedimentation.
Brand: IKA™ 0001358600
Code : 50
Additional Details : Weight : 0.15792kg
Description
Contains PTFE-coated IKAFLON™ and TRIKA™ Magnetic stirring bars. IKAFLON™ Magenetic Stirring Bars are cylindrical with rounded ends to ensure even mixing.. TRIKA™ 25 and 42 Magnetic Stirring Bars are pyramid/scraper-shaped for mixing difficult to dissolve samples or to prevent sedimentation.Kit includes one each of the following:
- IKAFLON™ 10 Magnetic stirring bar (10 x 6mm dia.)
- IKAFLON™ 15 Magnetic stirring bar (15 x 6mm dia.)
- IKAFLON™ 20 Magnetic stirring bar (20 x 8mm dia.)
- IKAFLON™ 25 Magnetic stirring bar (25 x 8mm dia.)
- IKAFLON™ 30 Magnetic stirring bar (30 x 8mm dia.)
- IKAFLON™ 40 Magnetic stirring bar (40 x 8mm dia.)
- IKAFLON™ 50 Magnetic stirring bar (50 x 8mm dia.)
- IKAFLON™ 80 Magnetic stirring bar (80 x 10mm dia.)
- TRIKA™ 25 Magnetic stirring bar
- TRIKA™ 42 Magnetic stirring bar
Specifications
IKAFLON™ 10/15/20/25/30/40/50/80, TRIKA™ 25/42 | |
PTFE | |
Magnetic Stir Bar | |
1/Ea. |