missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Magnetic Stirring Bar Set

Consisting of the most common magnetic stirring bars and a retriever with a length of 150 mm.

Brand:  Bohlender™ C348-10

Product Code. 10630752

  • £73.75 / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for beginners
  • For testing different kinds and dimensions of magnetic stirring bars
  • Includes one piece each of cylindrical shape sizes 10 x 6.15, 15 x 4.5, 20 x 6, 25 x 6, 30 x 6, 40 x 8, 50 x 8, 60 x 9
  • Includes one each of pivot rings 15 x 5, 25 x 6, 40 x 8
  • Includes one piece each of triangular shape sizes 25 x 8, 40 x 14
  • Temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • Box dimensions of 175 x 110 x 30 mm
  • FDA conformity
Specifications

Specifications

FDA
Box 175 x 110 x 30 mm
Cylindrical and triangular bars, pivot rings
PTFE
Black box, white bars
Stir bar testing
−200° to +250°C
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote