Learn More
Brady™ Magnetic Write-on Labels
Blank, magnetic labels ideal for identification in warehouses with a constantly changing layout.
Brand: Brady™ 234969
15.08 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.14040kg
Description
These magnetic labels offer complete flexibility. When locations change, these labels can move along with the products.
- Can be applied and removed from metal surfaces as many times as necessary
- Identified by writing or applying a self-adhesive label onto the magnetic material
Specifications
Not Autoclavable | |
White | |
Non-sterile | |
Rectangle | |
38.5 mm |
Permanent Acrylic | |
Magnetic Plastic | |
25 Labels | |
77 mm |