missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnetized Pipette Rack
Magnetized Pipette Rack protects and organizes 0.1 to 50 mL glass and plastic pipettes.
Brand: Fisherbrand™
105.68 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 41
Additional Details : Weight : 1.23210kg
Description
- Angled four-shelved compartments
- Magnetized ABS with strong magnets on both sides
- Mounts securely to metal surfaces
Specifications
Pipette Rack | |
Pipettes | |
1 | |
4 Tiers | |
Non-sterile | |
1 Ea. | |
291 x 88 x 401 mm | |
11.5 in. | |
3.5 in. | |
15.8 in. |
Not Autoclavable | |
Magnetized ABS | |
Vertical | |
No | |
For 0.1 to 50 mL pipettes | |
291 x 88 x 401 mm | |
29.1 cm | |
8.8 cm | |
40.1 cm |