missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Magtex Trinocular Industrial Microscope
Uses both transmitted and reflected light illumination, enabling the examination of both translucent and opaque materials.
Brand: Medline Scientific™ 2763.0000M
Additional Details : Weight : 1.00000kg
Description
- Ideally suited for biological, geological and engineering applications
- Trinocular optical head, inclined at 30° (Siedentopf)
- 5x, 10x, 20x, 50x planachromatic objectives (CCS Optics)
- Brightfield Abbe condenser, NA 1.25
- 210 x 140mm size with built-in mechanical stage
- Halogen 30W illumination
Specifications
Brightfield Abbe, NA 1.25 | |
Trinocular, 30° Inclined | |
5X, 10X, 20X, 50X | |
Biological, geological, engineering |
WF 10X/18 mm | |
Halogen | |
Plan Achromatic |