missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Mains Operated Laboratory Pump

Mains Operated Laboratory Pump for transfering small quantities of watery media from canisters, barrels and narrow-necked containers.

Brand:  Buerkle™ 5700-4400

1151.93 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 13181096

  • £1600.00 / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Attention! Make sure to pay attention to the “List of Chemical Resistance“!

This item is not returnable. View return policy

Description

Description

  • PP
  • Splash-water protected motor 230 V/200 W (IP44)
  • Built-in safety key as on/off switch
  • Seal-less pump mechanism for acids and alkalis
  • Thread connection 1” with hose connector 3/4in.
  • Incl. 1.5 m PVC hose 3/4in., PP nozzle and wall bracket
Specifications

Specifications

CE Certified
IP44
200 W
1.5 m
Laboratory pump
75 L/min
2 kg
100 cm
7 m
Polypropylene
Laboratory Pump
230 V
1.5 m PVC Hose
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Mains Operated Laboratory Pump > Immersion Depth: 100cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.