missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Maintenance Sorbent Pillows, M-N1001
Click to view available options
Capacity (English):
8.45 gal.
Unit Size:
Pack of 16
Description
- Use in areas where greater capacity is required to catch leaks and drips
- Promotes a cleaner, safer working environment
- For use on most non-aggressive liquids
- Very easy to use and to retrieve
Specifications
Specifications
| Capacity (English) | 8.45 gal. |
| Type | Sorbent Pillow |
| For Use With (Application) | Absorbing and Containing Spills |
| Model | M-N1001 |
| Packaging Quantity | 16/Pk. |
| Dimensions (L x W) | 380 x 180 mm |
| Length (Metric) | 380 mm |
| Width (Metric) | 180 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction