Learn More
Brand™ Malassez Counting Chamber
Commonly used for counting nematodes or cells in the cerebro-spinal fluid. BRAND™ Malassez Counting Chamber is rectangular, covering an area of 5mm2.
Brand: Brand™ 719005
44.93 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 0.03600kg
Description
- The ruling is rectangular, covering an area of 5mm2.
- The large rectangles measure 0.25 x 0.20 = 0.05 mm2, each subdivided into 20 mini-squares with an area of 0.0025mm2.
- Commonly used for counting nematodes or cells in the cerebro-spinal fluid.
- CE-marked according to IVD-Directive 98/79 CE.
Specifications
Counting Device | |
0.2mm | |
Counting cells in the cerebro-spinal fluid, or nematodes. |
1Each | |
IVD-Directive 98/79 CE |