missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Manager 3120 Shoes
All calf leather construction. ESD dissipative.
£201.90
Specifications
Color | Black |
---|---|
Liner Material | Microfiber |
Material | Leather |
Sole Material | Leather |
Style | 3120 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15628777
|
Abeba™
3120/39 |
39 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15638777
|
Abeba™
3120/40 |
40 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15648777
|
Abeba™
3120/41 |
41 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658777
|
Abeba™
3120/42 |
42 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668777
|
Abeba™
3120/43 |
43 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15678777
|
Abeba™
3120/44 |
44 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15688777
|
Abeba™
3120/45 |
45 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15698777
|
Abeba™
3120/46 |
46 |
£201.90
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE
- Calf leather
- Black
- Antistatic leather outsole sole
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Leather insole
Specifications
Black | |
Leather | |
3120 |
Microfiber | |
Leather |