missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Manual Crimper, Steel, for Aluminum/Steel caps
Provide a reproducible, secure vial closure.
Brand: Fisherbrand™
264.07 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.50220kg
Description
- Crimper
- Manual
- Steel
- Non-autoclavable
- Adjustable
Specifications
20mm Crimper | |
20 mm | |
Steel | |
Not Autoclavable |