missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Manual Crimper, Steel, for Flip Top/Flip Off Seals or Flip Tear Up Seals
Crimping tools provide a reproducible, secure vial closure.
£410.74 - £695.00
Product Code | Brand | Diameter (Metric) Cap | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Cap | For Use With (Equipment) | Price | Quantity & Availability | ||||
11801613
|
Fisherbrand™
|
20 mm | For Flip Top/for Flip Off |
£466.00
Each |
In Stock
Log in to see stock. |
||||
11829440
|
Fisherbrand™
|
28 mm | For Flip Top/for Flip Off |
£695.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11875050
|
Fisherbrand™
|
20 mm | For Flip Tear Up |
£525.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11777597
|
Fisherbrand™
|
13 mm | For Flip Top/for Flip Off |
£410.74
Each |
In Stock
Log in to see stock. |
||||
11844970
|
Fisherbrand™
|
13 mm | For Flip Tear Up |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Crimper
- Manual
- Steel
- Non-autoclavable
- Adjustable
Specifications
Steel | |
Not Autoclavable |