missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Manual Decapper, Steel, Non-autoclavable
Manual decrimping tools allow easy removal of aluminum seals without breakage.
Brand: Fisherbrand™
227.86 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.52650kg
Description
- Decapper
- Manual
- Steel
Specifications
Aluminum Cap | |
Manual | |
Manual |
Tubes with 20 mm Aluminum Caps | |
20mm Decapper |